- Size A4 Spacer
- 6" BSE
| Coupling Size | A4 |
| Material | Steel |
| Between Shaft Ends | 6 in |
| Outside Dia. | 6.95 in |
| Weight | 12.0 LB |
| EAN or UPC | 97039163615 |
| Coupling Size | A4 |
| Material | Steel |
| Between Shaft Ends | 6 in |
| Outside Dia. | 6.95 in |
| Weight | 12.0 LB |
| EAN or UPC | 97039163615 |