- Size A4 Spacer
- 7" BSE
| Material | Steel |
| Coupling Size | A4 |
| Outside Dia. | 6.95 in |
| Between Shaft Ends | 7 in |
| Weight | 13.0 LB |
| EAN or UPC | 97039163653 |
| Material | Steel |
| Coupling Size | A4 |
| Outside Dia. | 6.95 in |
| Between Shaft Ends | 7 in |
| Weight | 13.0 LB |
| EAN or UPC | 97039163653 |