- Size A4 Spacer
- 7 1/4" BSE
| Coupling Size | A4 |
| Material | Steel |
| Between Shaft Ends | 7 1/4 in |
| Outside Dia. | 6.95 in |
| Weight | 13.0 LB |
| EAN or UPC | 97039163691 |
| Coupling Size | A4 |
| Material | Steel |
| Between Shaft Ends | 7 1/4 in |
| Outside Dia. | 6.95 in |
| Weight | 13.0 LB |
| EAN or UPC | 97039163691 |