- Size A4 Spacer
- 9 3/4" BSE
| Coupling Size | A4 |
| Between Shaft Ends | 9 3/4 in |
| Material | Steel |
| Outside Dia. | 6.95 in |
| Weight | 16.0 LB |
| EAN or UPC | 97039163899 |
| Coupling Size | A4 |
| Between Shaft Ends | 9 3/4 in |
| Material | Steel |
| Outside Dia. | 6.95 in |
| Weight | 16.0 LB |
| EAN or UPC | 97039163899 |