- Size A4 Brake Disc
- 12" x 1/4"
| Use With | A4 Brakewheel or Disc Coupling Hub |
| Brake Wheel/Disc Dia. | 12 in |
| Thickness | 0.25 in |
| Coupling Size | A4 |
| Weight | 3.0 LB |
| Use With | A4 Brakewheel or Disc Coupling Hub |
| Brake Wheel/Disc Dia. | 12 in |
| Thickness | 0.25 in |
| Coupling Size | A4 |
| Weight | 3.0 LB |