- Size A4 Floating Shaft Jaw Coupling Hub w/ Boss
- 15/16" RSB
- Max. Bore 2 1/8"
| RPM [Max] | 7000 rpm |
| Hub Dia. | 4.36 in |
| Coupling Size | A4 |
| Outside Dia. | 6.9375 in |
| Torque Rating [Max] | 8820 in lb |
| Length Through Bore | 4.52 in |
| Bore Dia. [Max] | 2 1/8 in |
| Bore Dia. [Min] | 15/16 in |
| Input Bore Range | 15/16" to 2 1/8" |
| Weight | 13.77 LB |

