- Size A4 Horizontal Shear Female Hub
- 15/16" RSB
- Max. Bore 2 15/16"
| Coupling Size | A4 |
| RPM [Max] | 7000 rpm |
| Material | Steel |
| Torque Rating [Max] | 8820 in lb |
| Bore Dia. [Min] | 15/16 in |
| Lock Type | Setscrew |
| Outside Dia. | 5.875 in |
| Bore Dia. [Max] | 2 15/16 in |
| Length Through Bore | 2.4 in |
| Input Bore Range | 15/16" to 2 15/16" |
| Hub Dia. | 4.36 in |
| Weight | 13.27 LB |

