Skip to content Skip to navigation menu
Atra-FlexA4SPACER4.75

A4SPACER4.75

A-Series® Jaw Coupling Spacer
Item #105813298
  • Size A4 Spacer
  • 4 3/4" BSE
Atra-FlexA4SPACER4.75
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size A4 Spacer
  • 4 3/4" BSE
Between Shaft Ends 4 3/4 in
Coupling Size A4
Outside Dia. 6.95 in
Material Steel
Weight 5.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison