Skip to content Skip to navigation menu
Atra-FlexA4SPACER7.5

A4SPACER7.5

A-Series® Jaw Coupling Spacer
Item #105815144
  • Size A4 Spacer
  • 7 1/2" BSE
Atra-FlexA4SPACER7.5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size A4 Spacer
  • 7 1/2" BSE
Coupling Size A4
Outside Dia. 6.95 in
Material Steel
Between Shaft Ends 7 1/2 in
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison