- Size A4 Bushed Coupling Hub
- Using Split Taper Q1 Bushing
- 3/4" Minimum Bore
- 2 11/16" Maximum Bore
| Input Bore Range | 3/4" to 2 11/16" |
| Bushing Series | Q1 |
| Length Through Bore | 2.34 in |
| Bore Dia. [Max] | 2 11/16 in |
| Bore Dia. [Min] | 3/4 in |
| Material | Steel |
| Bushing Type | Split Taper |
| RPM [Max] | 7000 rpm |
| Coupling Size | A4 |
| Outside Dia. | 5.92 in |
| Hub Dia. | 4.36 in |
| Weight | 13.27 LB |

