- Size A4 Bushed Coupling Hub
- Using 2517 Taper-Lock Bushing
- 1/2" Minimum Bore
- 2 1/2" Maximum Bore
| Bushing Type | Taper-Lock |
| Bore Dia. [Min] | 1/2 in |
| Material | Steel |
| Length Through Bore | 2.34 in |
| Bore Dia. [Max] | 2 1/2 in |
| Coupling Size | A4 |
| RPM [Max] | 7000 rpm |
| Bushing Series | 2517 |
| Input Bore Range | 1/2" to 2 1/2" |
| Outside Dia. | 5.92 in |
| Hub Dia. | 4.36 in |
| Weight | 13.27 LB |

