- Size A5 Spacer Flange
- 3" Bore
| Coupling Size | A5 |
| RPM [Max] | 5800 rpm |
| Torque Rating [Max] | 22050 in lb |
| Hub Dia. | 6.3 in |
| Length Through Bore | 3.41 in |
| Outside Dia. | 8.86 in |
| Material | Steel |
| Weight | 30.0 LB |
| EAN or UPC | 97039164919 |
| Coupling Size | A5 |
| RPM [Max] | 5800 rpm |
| Torque Rating [Max] | 22050 in lb |
| Hub Dia. | 6.3 in |
| Length Through Bore | 3.41 in |
| Outside Dia. | 8.86 in |
| Material | Steel |
| Weight | 30.0 LB |
| EAN or UPC | 97039164919 |