- Size A5 Bushed Spacer Flange, Using Series F QD Bushing
- Min. Bore 1"
- Max. Bore 3 15/16"
| Bushing Type | QD |
| Bore Dia. [Min] | 1 in |
| Input Bore Range | 1" to 3 15/16" |
| Outside Dia. | 8.86 in |
| Torque Rating [Max] | 22050 in lb |
| Coupling Size | A5 |
| Bushing Series | F |
| Bore Dia. [Max] | 3 15/16 in |
| RPM [Max] | 5800 rpm |
| Weight | 22.0 LB |
| EAN or UPC | 97039165732 |

