- High Temperature Insert for Size A5 Coupling
- Red
| Temperature Range [Min] | 20 °F |
| Temperature Range [Max] | 350 °F |
| Torque Rating [Max] | 13230 in lb |
| Element Durometer | 90A |
| Material | Polyurethane |
| Insert Style | One Piece, Wrap |
| HP @ RPM | 367 hp @ 1750 rpm |
| Coupling Size | A5 |
| Color | Red |
| RPM [Max] | 2600 rpm |
| Type | High Temperature, High Dampen |
| Weight | 3.0 LB |
| EAN or UPC | 97039176820 |

