- Size A5 Spacer
- 7" BSE
| Material | Steel |
| Outside Dia. | 8.86 in |
| Between Shaft Ends | 7 in |
| Coupling Size | A5 |
| Weight | 23.0 LB |
| EAN or UPC | 97039180780 |
| Material | Steel |
| Outside Dia. | 8.86 in |
| Between Shaft Ends | 7 in |
| Coupling Size | A5 |
| Weight | 23.0 LB |
| EAN or UPC | 97039180780 |