- Size A5 Spacer
- 8" BSE
| Outside Dia. | 8.86 in |
| Material | Steel |
| Between Shaft Ends | 8 in |
| Coupling Size | A5 |
| Weight | 25.0 LB |
| EAN or UPC | 97039183095 |
| Outside Dia. | 8.86 in |
| Material | Steel |
| Between Shaft Ends | 8 in |
| Coupling Size | A5 |
| Weight | 25.0 LB |
| EAN or UPC | 97039183095 |