- Size A5 Brake Disc
- 16" x 1/2"
| Use With | A5 Brakewheel or Disc Coupling Hub |
| Brake Wheel/Disc Dia. | 16 in |
| Coupling Size | A5 |
| Thickness | 0.5 in |
| Weight | 7.0 LB |
| Use With | A5 Brakewheel or Disc Coupling Hub |
| Brake Wheel/Disc Dia. | 16 in |
| Coupling Size | A5 |
| Thickness | 0.5 in |
| Weight | 7.0 LB |