- Size A5 Spacer Flange
- RSB
- Max. Bore 4"
| Torque Rating [Max] | 22050 in lb |
| Length Through Bore | 3.41 in |
| Bore Dia. [Min] | 1 1/8 in |
| Hub Dia. | 6.3 in |
| Bore Dia. [Max] | 4 in |
| Coupling Size | A5 |
| Material | Steel |
| RPM [Max] | 5800 rpm |
| Outside Dia. | 8.86 in |
| Weight | 46.0 LB |
| Torque Rating [Max] | 22050 in lb |
| Length Through Bore | 3.41 in |
| Bore Dia. [Min] | 1 1/8 in |
| Hub Dia. | 6.3 in |
| Bore Dia. [Max] | 4 in |
| Coupling Size | A5 |
| Material | Steel |
| RPM [Max] | 5800 rpm |
| Outside Dia. | 8.86 in |
| Weight | 46.0 LB |