- Size A5 Floating Shaft Jaw Coupling Hub w/o Boss
- 1 1/8" RSB
- Max. Bore 2 3/4"
| Outside Dia. | 8.77 in |
| Bore Dia. [Min] | 1 1/8 in |
| RPM [Max] | 5800 rpm |
| Length Through Bore | 2.92 in |
| Hub Dia. | 5.79 in |
| Bore Dia. [Max] | 2 3/4 in |
| Torque Rating [Max] | 22050 in lb |
| Input Bore Range | 1 3/8" to 2 3/4" |
| Coupling Size | A5 |
| Weight | 28.0 LB |

