- Size A5 Limited End Float Hub
- 1 1/8" RSB
- Max. Bore 4"
| Torque Rating [Max] | 22050 in lb |
| Material | Steel |
| Coupling Size | A5 |
| Input Bore Range | 1 1/8" to 4" |
| Lock Type | Setscrew |
| Bore Dia. [Max] | 4 in |
| RPM [Max] | 5800 rpm |
| Hub Dia. | 5.8 in |
| Outside Dia. | 7.49 in |
| Length Through Bore | 3.07 in |
| Bore Dia. [Min] | 1 1/8 in |
| Weight | 27.1 LB |

