- Size A5 Spacer Flange
- 2 7/8" Bore
| Torque Rating [Max] | 22050 in lb |
| Hub Dia. | 6.3 in |
| Coupling Size | A5 |
| Length Through Bore | 3.41 in |
| RPM [Max] | 5800 rpm |
| Material | Steel |
| Outside Dia. | 8.86 in |
| Weight | 33.84 LB |
| Torque Rating [Max] | 22050 in lb |
| Hub Dia. | 6.3 in |
| Coupling Size | A5 |
| Length Through Bore | 3.41 in |
| RPM [Max] | 5800 rpm |
| Material | Steel |
| Outside Dia. | 8.86 in |
| Weight | 33.84 LB |