- Size A5 Bushed Coupling Hub
- Using QD® F Bushing
- 1" Minimum Bore
- 3 15/16" Maximum Bore
| Bushing Type | QD® |
| RPM [Max] | 5800 rpm |
| Bore Dia. [Min] | 1 in |
| Material | Steel |
| Coupling Size | A5 |
| Length Through Bore | 2.92 in |
| Bore Dia. [Max] | 3 15/16 in |
| Bushing Series | F |
| Outside Dia. | 7.49 in |
| Input Bore Range | 1" to 3 15/16" |
| Hub Dia. | 5.79 in |
| Weight | 27.1 LB |

