- Size A5 Bushed Coupling Hub
- Using 3020 Taper-Lock Bushing
- 15/16" Minimum Bore
- 3" Maximum Bore
| RPM [Max] | 5800 rpm |
| Bore Dia. [Max] | 3 in |
| Coupling Size | A5 |
| Bushing Type | Taper-Lock |
| Length Through Bore | 2.92 in |
| Outside Dia. | 7.49 in |
| Material | Steel |
| Bore Dia. [Min] | 7/8 in |
| Bushing Series | 3020 |
| Input Bore Range | 7/8" to 3" |
| Hub Dia. | 5.79 in |
| Weight | 27.1 LB |

