- Size A5 Coupling Hub
- 2" Finished Bore
features
- Changeout of coupling insert is faster than any other
- No lubrication or service is required
- ATRA-FLEX couplings may be installed horizontally or vertically
- Can rotate in either direction
- No bolts or sharp edges provide safer operation
- Operation is completely silent at all speeds and loads
- No metal-to-metal contact between coupling parts
- Initial cost is low, and maintenance and downtime are minimal
| Outside Dia. | 7.45 in |
| Hub Dia. | 5.79 in |
| Length Through Bore | 3.07 in |
| RPM [Max] | 5800 rpm |
| Inch/Metric | Inch Bore |
| Lock Type | Setscrew |
| Bore Dia. | 2 in |
| Torque Rating [Max] | 22050 in lb |
| Material | Steel |
| Coupling Size | A5 |
| Weight | 27.1 LB |

