- Size A6 Coupling Hub
- 4" Finished Bore
features
- Changeout of coupling insert is faster than any other
- No lubrication or service is required
- ATRA-FLEX couplings may be installed horizontally or vertically
- Can rotate in either direction
- No bolts or sharp edges provide safer operation
- Operation is completely silent at all speeds and loads
- No metal-to-metal contact between coupling parts
- Initial cost is low, and maintenance and downtime are minimal
| Lock Type | Setscrew |
| Inch/Metric | Inch Bore |
| RPM [Max] | 5000 rpm |
| Bore Dia. | 4 in |
| Material | Steel |
| Outside Dia. | 9.225 in |
| Length Through Bore | 3.75 in |
| Hub Dia. | 7.25 in |
| Torque Rating [Max] | 35280 in lb |
| Coupling Size | A6 |
| Weight | 50.0 LB |
| EAN or UPC | 97039209276 |

