- High Temperature Insert for Size A6 Coupling
- Red
| Color | Red |
| HP @ RPM | 589 hp @ 1750 rpm |
| Temperature Range [Max] | 350 °F |
| Element Durometer | 90A |
| Material | Polyurethane |
| Torque Rating [Max] | 21200 in lb |
| Insert Style | One Piece, Wrap |
| Type | High Temperature, High Dampen |
| Coupling Size | A6 |
| Temperature Range [Min] | 20 °F |
| RPM [Max] | 2200 rpm |
| Weight | 4.0 LB |
| EAN or UPC | 97039211354 |

