- Size A6 Spacer
- 10" BSE
| Coupling Size | A6 |
| Material | Steel |
| Outside Dia. | 10 in |
| Between Shaft Ends | 10 in |
| Weight | 50.0 LB |
| EAN or UPC | 97039211965 |
| Coupling Size | A6 |
| Material | Steel |
| Outside Dia. | 10 in |
| Between Shaft Ends | 10 in |
| Weight | 50.0 LB |
| EAN or UPC | 97039211965 |