- Size A6 Flywheel Coupling Hub
- 1/2" RSB
- Max. Bore 5"
| Input Bore Range | 1/2" to 5" |
| Outside Dia. | 22.5 in |
| Bore Dia. [Min] | 1/2 in |
| Torque Rating [Max] | 35280 in lb |
| Bore Dia. [Max] | 5 in |
| Length Through Bore | 2.62 in |
| RPM [Max] | 1800 rpm |
| Coupling Size | A6 |
| Weight | 11.0 LB |

