- Size A6 Brakewheel or Disc Coupling Hub
- 1 1/2" RSB
- Max. Bore 5"
| Bore Dia. [Max] | 5 in |
| Material | Steel |
| RPM [Max] | 2200 rpm |
| Input Bore Range | 1 1/2" to 5" |
| Lock Type | Setscrew |
| Coupling Size | A6 |
| Hub Dia. | 7 in |
| Outside Dia. | 10.49 in |
| Length Through Bore | 3.7 in |
| Torque Rating [Max] | 35280 in lb |
| Bore Dia. [Min] | 1 1/2 in |
| Weight | 46.0 LB |

