Skip to content Skip to navigation menu
Atra-FlexA6SPACER7 3/16

A6SPACER7 3/16

A-Series® Jaw Coupling Spacer
Item #105084262
  • Size A6 Spacer
  • 7 3/16" BSE
Atra-FlexA6SPACER7 3/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size A6 Spacer
  • 7 3/16" BSE
Coupling Size A6
Outside Dia. 10 in
Between Shaft Ends 7 3/16 in
Material Steel
Weight 9.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison