- Size A6 Spacer Flange
- RSB
- Max. Bore 5"
| Coupling Size | A6 |
| Outside Dia. | 10 in |
| Bore Dia. [Max] | 5 in |
| Hub Dia. | 7 1/4 in |
| Bore Dia. [Min] | 1 1/2 in |
| Torque Rating [Max] | 35280 in lb |
| Material | Steel |
| RPM [Max] | 5000 rpm |
| Length Through Bore | 4.3125 in |
| Weight | 57.5 LB |
| Coupling Size | A6 |
| Outside Dia. | 10 in |
| Bore Dia. [Max] | 5 in |
| Hub Dia. | 7 1/4 in |
| Bore Dia. [Min] | 1 1/2 in |
| Torque Rating [Max] | 35280 in lb |
| Material | Steel |
| RPM [Max] | 5000 rpm |
| Length Through Bore | 4.3125 in |
| Weight | 57.5 LB |