- Size A7 Brake Disc
- 20" x 1/2"
| Brake Wheel/Disc Dia. | 20 in |
| Thickness | 0.5 in |
| Coupling Size | A7 |
| Use With | A7 Brakewheel or Disc Coupling Hub |
| Weight | 13.0 LB |
| Brake Wheel/Disc Dia. | 20 in |
| Thickness | 0.5 in |
| Coupling Size | A7 |
| Use With | A7 Brakewheel or Disc Coupling Hub |
| Weight | 13.0 LB |