- Size A7 Spacer Flange
- RSB
- Max. Bore 5 3/4"
| Outside Dia. | 10.49 in |
| Length Through Bore | 4.625 in |
| Torque Rating [Max] | 70560 in lb |
| RPM [Max] | 4400 rpm |
| Hub Dia. | 8 3/8 in |
| Coupling Size | A7 |
| Bore Dia. [Max] | 5 3/4 in |
| Material | Steel |
| Bore Dia. [Min] | 1 3/4 in |
| Weight | 87.5 LB |

