- Size A7 Bushed Coupling Hub
- Using QD® M Bushing
- 2" Minimum Bore
- 5 1/2" Maximum Bore
| Hub Dia. | 8 in |
| Material | Steel |
| Bushing Type | QD® |
| Bushing Series | M |
| Length Through Bore | 4.48 in |
| Outside Dia. | 10.49 in |
| Bore Dia. [Min] | 2 in |
| Input Bore Range | 2" to 5 1/2" |
| RPM [Max] | 4400 rpm |
| Bore Dia. [Max] | 5 1/2 in |
| Coupling Size | A7 |
| Weight | 70.0 LB |

