- Size A7 Coupling Hub
- 1 3/4" RSB
- Max. Bore 6"
| Outside Dia. | 10.49 in |
| Torque Rating [Max] | 70560 in lb |
| Length Through Bore | 4.57 in |
| Lock Type | Setscrew |
| Bore Dia. [Max] | 6 in |
| Hub Dia. | 7.8 in |
| Input Bore Range | 1 3/4" to 6" |
| Coupling Size | A7 |
| Material | Steel |
| Bore Dia. [Min] | 1 3/4 in |
| RPM [Max] | 4400 rpm |
| Weight | 70.0 LB |

