- Size A8 Spacer Flange
- 3 5/8" Bore
| RPM [Max] | 3700 rpm |
| Outside Dia. | 12.8 in |
| Hub Dia. | 10 in |
| Torque Rating [Max] | 132300 in lb |
| Material | Steel |
| Length Through Bore | 7 in |
| Coupling Size | A8 |
| Weight | 130.0 LB |
| EAN or UPC | 97039216991 |
| RPM [Max] | 3700 rpm |
| Outside Dia. | 12.8 in |
| Hub Dia. | 10 in |
| Torque Rating [Max] | 132300 in lb |
| Material | Steel |
| Length Through Bore | 7 in |
| Coupling Size | A8 |
| Weight | 130.0 LB |
| EAN or UPC | 97039216991 |