Skip to content Skip to navigation menu
Atra-FlexA8 RING

A8 RING

A-Series® Jaw Coupling Insert
Item #100817299
  • Holding Ring for Size A8 Coupling
  • Steel
Atra-FlexA8 RING
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Holding Ring for Size A8 Coupling
  • Steel
Outside Dia. 14.45 in
Material Steel
Coupling Size A8
Weight 16.0 LB
EAN or UPC 97039220745
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison