- Size A8 Spacer Flange
- RSB
- Max. Bore 7 1/8"
| RPM [Max] | 3700 rpm |
| Material | Steel |
| Length Through Bore | 7 in |
| Bore Dia. [Max] | 7 1/8 in |
| Hub Dia. | 10 in |
| Bore Dia. [Min] | 2.4500 in |
| Outside Dia. | 12.8 in |
| Coupling Size | A8 |
| Torque Rating [Max] | 132300 in lb |
| Weight | 154.0 LB |

