- Size A8 Flywheel Coupling Hub
- 1/2" RSB
- Max. Bore 7 1/8"
| Outside Dia. | 26.5 in |
| Torque Rating [Max] | 132300 in lb |
| Bore Dia. [Max] | 7 1/8 in |
| Input Bore Range | 1/2" to 7 1/8" |
| RPM [Max] | 1300 rpm |
| Bore Dia. [Min] | 1/2 in |
| Coupling Size | A8 |
| Length Through Bore | 4.23 in |
| Weight | 30.0 LB |

