- Size A8 Bushed Coupling Hub
- Using 5050 Taper-Lock Bushing
- 2 7/16" Minimum Bore
- 5" Maximum Bore
| Bushing Series | 5050 |
| Bore Dia. [Max] | 5 in |
| Hub Dia. | 9 1/2 in |
| Input Bore Range | 2 7/16" to 5" |
| Length Through Bore | 5.69 in |
| RPM [Max] | 3700 rpm |
| Bore Dia. [Min] | 2 7/16 in |
| Outside Dia. | 12.8 in |
| Material | Steel |
| Bushing Type | Taper-Lock |
| Coupling Size | A8 |
| Weight | 123.2 LB |

