- Size A9 Coupling Hub
- 3 7/8" Finished Bore
features
- Changeout of coupling insert is faster than any other
- No lubrication or service is required
- ATRA-FLEX couplings may be installed horizontally or vertically
- Can rotate in either direction
- No bolts or sharp edges provide safer operation
- Operation is completely silent at all speeds and loads
- No metal-to-metal contact between coupling parts
- Initial cost is low, and maintenance and downtime are minimal
| Lock Type | Setscrew |
| Hub Dia. | 11 in |
| Bore Dia. | 3.875 in |
| Outside Dia. | 15.087 in |
| RPM [Max] | 3200 rpm |
| Inch/Metric | Inch Bore |
| Length Through Bore | 6.225 in |
| Coupling Size | A9 |
| Material | Steel |
| Torque Rating [Max] | 200500 in lb |
| Weight | 182.4 LB |
| EAN or UPC | 97039227676 |

