- Size M0 Coupling Hub
- .30" RSB
- Max. Bore 1 3/8"
| Input Bore Range | .30" to 1 3/8" |
| RPM [Max] | 12200 rpm |
| Hub Dia. | 2.2 in |
| Bore Dia. [Max] | 1 3/8 in |
| Outside Dia. | 2.4 in |
| Torque Rating [Max] | 600 in lb |
| Bore Dia. [Min] | 0.3000 in |
| Length Through Bore | 1.375 in |
| Coupling Size | M0 |
| Material | Steel |
| Weight | 1.0 LB |
| EAN or UPC | 97039233950 |

