Skip to content Skip to navigation menu
Atra-FlexM0 RING

M0 RING

Atra-Flex® Millenium® (M-Series) Ring
Item #100816916
  • Holding Ring for Size M0 Coupling
  • Steel
Atra-FlexM0 RING
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Holding Ring for Size M0 Coupling
  • Steel
Outside Dia. 2.84 in
Coupling Size M0
Material Steel
Weight 1.0 LB
EAN or UPC 97039234186
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison