- Size M0 Spacer Flange
- 7/8" Bore
| RPM [Max] | 20200 rpm |
| Length Through Bore | 1.4375 in |
| Material | Steel |
| Outside Dia. | 2.275 in |
| Coupling Size | M0 |
| Torque Rating [Max] | 180 in lb |
| Hub Dia. | 2.275 in |
| Weight | 1.0 LB |
| RPM [Max] | 20200 rpm |
| Length Through Bore | 1.4375 in |
| Material | Steel |
| Outside Dia. | 2.275 in |
| Coupling Size | M0 |
| Torque Rating [Max] | 180 in lb |
| Hub Dia. | 2.275 in |
| Weight | 1.0 LB |