Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Atra-FlexM0SPACER1.50

M0SPACER1.50

SUPERSEDED TO ATR_M0S1.5, MTRL - 102663498
Item #102556868
  • Size M0 Spacer
  • 1 1/2" BSE
Atra-FlexM0SPACER1.50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size M0 Spacer
  • 1 1/2" BSE
Between Shaft Ends 1 1/2 in
Coupling Size M0
Material Steel
Outside Dia. 3.415 in
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison