- Size M0 Bushed Coupling Hub
- Using Split Taper G2 Bushing
- 3/8" Minimum Bore
- 1" Maximum Bore
| Bushing Type | Split Taper |
| Material | Steel |
| Bore Dia. [Min] | 3/8 in |
| Length Through Bore | 1.375 in |
| RPM [Max] | 12200 rpm |
| Bushing Series | G2 |
| Coupling Size | M0 |
| Input Bore Range | 3/8 in to 1 in |
| Outside Dia. | 2.4 in |
| Bore Dia. [Max] | 1 in |
| Hub Dia. | 2.2 in |
| Weight | 0.8 LB |

