- Size M1 Coupling Hub
- 1" Finished Bore
features
- Changeout of coupling insert is faster than any other
- No lubrication or service is required
- ATRA-FLEX couplings may be installed horizontally or vertically
- Can rotate in either direction
- No bolts or sharp edges provide safer operation
- Operation is completely silent at all speeds and loads
- No metal-to-metal contact between coupling parts
- Initial cost is low, and maintenance and downtime are minimal
| Lock Type | Setscrew |
| Torque Rating [Max] | 1260 in lb |
| Material | Steel |
| Outside Dia. | 3.15 in |
| Length Through Bore | 1.7 in |
| Bore Dia. | 1 in |
| RPM [Max] | 11000 rpm |
| Inch/Metric | Inch Bore |
| Hub Dia. | 2.875 in |
| Coupling Size | M1 |
| Weight | 3.0 LB |
| EAN or UPC | 97039242181 |

