Skip to content Skip to navigation menu
Atra-FlexM1 HUB 1.125

M1 HUB 1.125

Millennium® Non-Spacer Jaw Coupling Hub
Item #101498945
  • Size M1 Coupling Hub
  • 1 1/8" Finished Bore
Atra-FlexM1 HUB 1.125
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size M1 Coupling Hub
  • 1 1/8" Finished Bore

features

  • Changeout of coupling insert is faster than any other
  • No lubrication or service is required
  • ATRA-FLEX couplings may be installed horizontally or vertically
  • Can rotate in either direction
  • No bolts or sharp edges provide safer operation
  • Operation is completely silent at all speeds and loads
  • No metal-to-metal contact between coupling parts
  • Initial cost is low, and maintenance and downtime are minimal
Hub Dia. 2.875 in
RPM [Max] 11000 rpm
Inch/Metric Inch Bore
Outside Dia. 3.15 in
Length Through Bore 1.7 in
Lock Type Setscrew
Coupling Size M1
Bore Dia. 1.125 in
Material Steel
Torque Rating [Max] 1260 in lb
Weight 3.0 LB
EAN or UPC 97039242280
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison