- Size M1 Spacer
- 3" BSE
| Outside Dia. | 3.9375 in |
| Coupling Size | M1 |
| Material | Steel |
| Between Shaft Ends | 3 in |
| Weight | 2.0 LB |
| EAN or UPC | 97039245700 |
| Outside Dia. | 3.9375 in |
| Coupling Size | M1 |
| Material | Steel |
| Between Shaft Ends | 3 in |
| Weight | 2.0 LB |
| EAN or UPC | 97039245700 |