- Size M1 Spacer
- 3 1/2" BSE
| Material | Steel |
| Outside Dia. | 3.9375 in |
| Between Shaft Ends | 3 1/2 in |
| Coupling Size | M1 |
| Weight | 3.0 LB |
| EAN or UPC | 97039245939 |
| Material | Steel |
| Outside Dia. | 3.9375 in |
| Between Shaft Ends | 3 1/2 in |
| Coupling Size | M1 |
| Weight | 3.0 LB |
| EAN or UPC | 97039245939 |